- 90 mm Inner Diameter
- 90 mm Outer Diameter
| Thrust Direction | Bi-Directional |
| Fillet Radius | 1 mm |
| O.D. | 90 mm |
| I.D. | 90 mm |
| Precision Rating | Bi-directional |
| Type | Thrust Needle Roller Bearings |
| Material | Low Carbon Steel |
| Cage Material | JIS, Class 0 |
| Weight | 0.202 LB |
| EAN or UPC | 4549557046421 |

