- 45 mm Inner Diameter
- 45 mm Outer Diameter
| Fillet Radius | 0.6 mm |
| I.D. | 45 mm |
| Thrust Direction | Bi-Directional |
| Type | Thrust Needle Roller Bearings |
| Material | Low Carbon Steel |
| O.D. | 45 mm |
| Precision Rating | Bi-directional |
| Cage Material | JIS, Class 0 |
| Weight | 0.053 LB |
| EAN or UPC | 4549557046339 |

