- 17 mm Inner Diameter
- 17 mm Outer Diameter
| I.D. | 17 mm |
| O.D. | 17 mm |
| Fillet Radius | 0.3 mm |
| Precision Rating | Bi-directional |
| Cage Material | JIS, Class 0 |
| Type | Thrust Needle Roller Bearings |
| Thrust Direction | Bi-Directional |
| Material | Low Carbon Steel |
| Weight | 0.009 LB |
| EAN or UPC | 4549557046254 |

