
IKO International Inc.
NAXI923Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #110128756


- 9 mm Inner Diameter
- 21 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 21 mm |
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Thrust Direction | Unilateral |
Type | Combined Type Needle Roller Bearings |
I.D. | 9 mm |
Bearing Type | Combined Type Needle Roller |
Weight | 0.114 LB |
EAN or UPC | 4549557062704 |
