
IKO International Inc.
NAXI923
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093838


- 9 mm Inner Diameter
- 21 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
I.D. | 9 mm |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
Precision Rating | JIS, Class 0 |
Type | Combined Type Needle Roller Bearings |
Material | High Carbon Chromium Bearing Steel |
O.D. | 21 mm |
Weight | 0.109 LB |
EAN or UPC | 4549557062698 |
