
IKO International Inc.
NAXI723
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093837


- 7 mm Inner Diameter
- 19 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Combined Type Needle Roller |
Precision Rating | JIS, Class 0 |
I.D. | 7 mm |
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
O.D. | 19 mm |
Weight | 0.096 LB |
EAN or UPC | 4549557062674 |
