
IKO International Inc.
NAXI6040Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093836


- 60 mm Inner Diameter
- 85 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
I.D. | 60 mm |
Type | Combined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
O.D. | 85 mm |
Weight | 1.766 LB |
EAN or UPC | 4549557062926 |
