
IKO International Inc.
NAXI5040Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #114098948


- 50 mm Inner Diameter
- 72 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 72 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
Bearing Type | Combined Type Needle Roller |
I.D. | 50 mm |
Type | Combined Type Needle Roller Bearings |
Material | High Carbon Chromium Bearing Steel |
Weight | 1.365 LB |
EAN or UPC | 4549557062902 |
