
IKO International Inc.
NAXI5040
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #102514696


- 50 mm Inner Diameter
- 72 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Type | Combined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
I.D. | 50 mm |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
O.D. | 72 mm |
Material | High Carbon Chromium Bearing Steel |
Weight | 1.283 LB |
EAN or UPC | 4549557062896 |
