
IKO International Inc.
NAXI4535
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093835


- 45 mm Inner Diameter
- 62 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
Precision Rating | JIS, Class 0 |
O.D. | 62 mm |
I.D. | 45 mm |
Bearing Type | Combined Type Needle Roller |
Weight | 0.789 LB |
EAN or UPC | 4549557062872 |
