
IKO International Inc.
NAXI3532Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #115679268


- 35 mm Inner Diameter
- 52 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 52 mm |
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
I.D. | 35 mm |
Bearing Type | Combined Type Needle Roller |
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.602 LB |
EAN or UPC | 4549557062841 |
