
IKO International Inc.
NAXI3532
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093833


- 35 mm Inner Diameter
- 52 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
Type | Combined Type Needle Roller Bearings |
I.D. | 35 mm |
O.D. | 52 mm |
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.584 LB |
EAN or UPC | 4549557062834 |
