
IKO International Inc.
NAXI2530
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093831


- 25 mm Inner Diameter
- 42 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Combined Type Needle Roller |
I.D. | 25 mm |
O.D. | 42 mm |
Type | Combined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Thrust Direction | Unilateral |
Weight | 0.395 LB |
EAN or UPC | 4549557062797 |
