
IKO International Inc.
NAXI2030Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101418512


- 20 mm Inner Diameter
- 37 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Material | High Carbon Chromium Bearing Steel |
I.D. | 20 mm |
Type | Combined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
O.D. | 37 mm |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
Weight | 0.358 LB |
EAN or UPC | 4549557062780 |
