
IKO International Inc.
NAXI2030
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093830


- 20 mm Inner Diameter
- 37 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
O.D. | 37 mm |
Thrust Direction | Unilateral |
I.D. | 20 mm |
Type | Combined Type Needle Roller Bearings |
Bearing Type | Combined Type Needle Roller |
Weight | 0.351 LB |
EAN or UPC | 4549557062773 |
