
IKO International Inc.
NAXI1425
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #116093828


- 14 mm Inner Diameter
- 26 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
I.D. | 14 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
O.D. | 26 mm |
Bearing Type | Combined Type Needle Roller |
Type | Combined Type Needle Roller Bearings |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.14 LB |
EAN or UPC | 4549557062735 |
