
IKO International Inc.
NAXI1223Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #102514624


- 12 mm Inner Diameter
- 24 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
I.D. | 12 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
O.D. | 24 mm |
Bearing Type | Combined Type Needle Roller |
Type | Combined Type Needle Roller Bearings |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.125 LB |
EAN or UPC | 4549557062728 |
