
IKO International Inc.
NAX7040Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #103707270


- 70 mm Inner Diameter
- 85 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 85 mm |
Material | High Carbon Chromium Bearing Steel |
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
Bearing Type | Combined Type Needle Roller |
I.D. | 70 mm |
Precision Rating | JIS, Class 0 |
Weight | 1.253 LB |
EAN or UPC | 4549557045967 |
