IKO International Inc.
NAX7040
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101462467
- 70 mm Inner Diameter
- 85 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 70 mm |
| Type | Combined Type Needle Roller Bearings |
| Precision Rating | JIS, Class 0 |
| O.D. | 85 mm |
| Thrust Direction | Unilateral |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Type | Combined Type Needle Roller |
| Weight | 1.221 LB |
| EAN or UPC | 4549557045950 |
