IKO International Inc.
NAX6040
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101680059
- 60 mm Inner Diameter
- 72 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 72 mm |
| Precision Rating | JIS, Class 0 |
| Type | Combined Type Needle Roller Bearings |
| Material | High Carbon Chromium Bearing Steel |
| Bearing Type | Combined Type Needle Roller |
| I.D. | 60 mm |
| Thrust Direction | Unilateral |
| Weight | 0.917 LB |
| EAN or UPC | 4549557045936 |
