IKO International Inc.
NAX5035Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101366846
- 50 mm Inner Diameter
- 62 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Combined Type Needle Roller |
| I.D. | 50 mm |
| Thrust Direction | Unilateral |
| O.D. | 62 mm |
| Precision Rating | JIS, Class 0 |
| Type | Combined Type Needle Roller Bearings |
| Material | High Carbon Chromium Bearing Steel |
| Weight | 0.653 LB |
| EAN or UPC | 4549557045929 |
