
IKO International Inc.
NAX5035
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearings
Item #102182632


- 50 mm Inner Diameter
- 62 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
I.D. | 50 mm |
Material | High Carbon Chromium Bearing Steel |
O.D. | 62 mm |
Precision Rating | JIS, Class 0 |
Bearing Type | Combined Type Needle Roller |
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
Weight | 0.631 LB |
EAN or UPC | 4549557045912 |
