IKO International Inc.
NAX4532
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101494427
- 45 mm Inner Diameter
- 58 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Type | Combined Type Needle Roller Bearings |
| Precision Rating | JIS, Class 0 |
| Bearing Type | Combined Type Needle Roller |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Unilateral |
| O.D. | 58 mm |
| I.D. | 45 mm |
| Weight | 0.58 LB |
| EAN or UPC | 4549557045899 |
