
IKO International Inc.
NAX4032Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearings
Item #102189574


- 40 mm Inner Diameter
- 52 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
I.D. | 40 mm |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
Type | Combined Type Needle Roller Bearings |
O.D. | 52 mm |
Bearing Type | Combined Type Needle Roller |
Precision Rating | JIS, Class 0 |
Weight | 0.499 LB |
EAN or UPC | 4549557045882 |
