
IKO International Inc.
NAX4032
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearings
Item #102179513


- 40 mm Inner Diameter
- 52 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Combined Type Needle Roller |
Material | High Carbon Chromium Bearing Steel |
I.D. | 40 mm |
O.D. | 52 mm |
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
Type | Combined Type Needle Roller Bearings |
Weight | 0.481 LB |
EAN or UPC | 4549557045875 |
