
IKO International Inc.
NAX3530Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #102204032


- 35 mm Inner Diameter
- 47 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 47 mm |
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
Precision Rating | JIS, Class 0 |
I.D. | 35 mm |
Material | High Carbon Chromium Bearing Steel |
Bearing Type | Combined Type Needle Roller |
Weight | 0.387 LB |
EAN or UPC | 4549557045868 |
