IKO International Inc.
NAX3530
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101474535
- 35 mm Inner Diameter
- 47 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 47 mm |
| Bearing Type | Combined Type Needle Roller |
| Material | High Carbon Chromium Bearing Steel |
| Thrust Direction | Unilateral |
| Type | Combined Type Needle Roller Bearings |
| I.D. | 35 mm |
| Precision Rating | JIS, Class 0 |
| Weight | 0.371 LB |
| EAN or UPC | 4549557045851 |
