
IKO International Inc.
NAX3030
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #105823064


- 30 mm Inner Diameter
- 42 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Material | High Carbon Chromium Bearing Steel |
I.D. | 30 mm |
Type | Combined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
O.D. | 42 mm |
Bearing Type | Combined Type Needle Roller |
Weight | 0.319 LB |
EAN or UPC | 4549557045837 |
