
IKO International Inc.
NAX2530Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearings
Item #102182593


- 25 mm Inner Diameter
- 37 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Material | High Carbon Chromium Bearing Steel |
Thrust Direction | Unilateral |
Bearing Type | Combined Type Needle Roller |
Type | Combined Type Needle Roller Bearings |
I.D. | 25 mm |
Precision Rating | JIS, Class 0 |
O.D. | 37 mm |
Weight | 0.297 LB |
EAN or UPC | 4549557045820 |
