
IKO International Inc.
NAX2530
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #102153750


- 25 mm Inner Diameter
- 37 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 37 mm |
Thrust Direction | Unilateral |
Type | Combined Type Needle Roller Bearings |
I.D. | 25 mm |
Bearing Type | Combined Type Needle Roller |
Material | High Carbon Chromium Bearing Steel |
Precision Rating | JIS, Class 0 |
Weight | 0.288 LB |
EAN or UPC | 4549557045813 |
