
IKO International Inc.
NAX2030
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101456266


- 20 mm Inner Diameter
- 30 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
O.D. | 30 mm |
Material | High Carbon Chromium Bearing Steel |
I.D. | 20 mm |
Bearing Type | Combined Type Needle Roller |
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
Weight | 0.188 LB |
EAN or UPC | 4549557045790 |
