
IKO International Inc.
NAX1725Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearings
Item #102178952


- 17 mm Inner Diameter
- 26 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
Thrust Direction | Unilateral |
Bearing Type | Combined Type Needle Roller |
Type | Combined Type Needle Roller Bearings |
Material | High Carbon Chromium Bearing Steel |
O.D. | 26 mm |
I.D. | 17 mm |
Weight | 0.123 LB |
EAN or UPC | 4549557045783 |
