IKO International Inc.
NAX1725
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101680061
- 17 mm Inner Diameter
- 26 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Thrust Direction | Unilateral |
| Precision Rating | JIS, Class 0 |
| Material | High Carbon Chromium Bearing Steel |
| Type | Combined Type Needle Roller Bearings |
| O.D. | 26 mm |
| Bearing Type | Combined Type Needle Roller |
| I.D. | 17 mm |
| Weight | 0.118 LB |
| EAN or UPC | 4549557045776 |
