
IKO International Inc.
NAX1523
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearings
Item #100746422


- 15 mm Inner Diameter
- 24 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
O.D. | 24 mm |
Type | Combined Type Needle Roller Bearings |
I.D. | 15 mm |
Precision Rating | JIS, Class 0 |
Weight | 0.104 LB |
EAN or UPC | 4549557045752 |
