
IKO International Inc.
NAX1223Z
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #102224699


- 12 mm Inner Diameter
- 21 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Material | High Carbon Chromium Bearing Steel |
Precision Rating | JIS, Class 0 |
Bearing Type | Combined Type Needle Roller |
I.D. | 12 mm |
Thrust Direction | Unilateral |
Type | Combined Type Needle Roller Bearings |
O.D. | 21 mm |
Weight | 0.1 LB |
EAN or UPC | 4549557045745 |
