
IKO International Inc.
NAX1223
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101402544


- 12 mm Inner Diameter
- 21 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
I.D. | 12 mm |
Bearing Type | Combined Type Needle Roller |
Type | Combined Type Needle Roller Bearings |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
O.D. | 21 mm |
Precision Rating | JIS, Class 0 |
Weight | 0.095 LB |
EAN or UPC | 4549557045738 |
