
IKO International Inc.
NAX1023
High Carbon Chromium Bearing Steel Needle Roller/Thrust Ball Bearing
Item #101872548


- 10 mm Inner Diameter
- 19 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Type | Combined Type Needle Roller Bearings |
Precision Rating | JIS, Class 0 |
Bearing Type | Combined Type Needle Roller |
Thrust Direction | Unilateral |
Material | High Carbon Chromium Bearing Steel |
I.D. | 10 mm |
O.D. | 19 mm |
Weight | 0.084 LB |
EAN or UPC | 4549557045714 |
