- 50 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 174000 N |
| No. of Rows | Double |
| O.D. | 190 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Static Load Rating | 327000 N |
| Roller Type | Roller |
| Limiting Speed - Oil | 2500 rpm |
| Limiting Speed - Grease | 1500 rpm |
| I.D. | 140 mm |
| Series | NAU |
| Overall Width | 50 mm |
| Weight | 8.448 LB |
| EAN or UPC | 4549557045691 |

