- 50 mm
- High Carbon Chrome Steel
| Bearing Type | Roller |
| Retainer Material | Steel |
| I.D. | 130 mm |
| Material | SUJ2 |
| No. of Rows | Double |
| Roller Type | Roller |
| Enclosure | Two Seals |
| Dynamic Load Rating | 166000 N |
| Static Load Rating | 304000 N |
| Series | NAU |
| Overall Width | 50 mm |
| O.D. | 180 mm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 1300 rpm |
| Weight | 7.942 LB |
| EAN or UPC | 4549557045684 |

