- 40 mm
- High Carbon Chrome Steel
| Bearing Type | Roller |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| O.D. | 150 mm |
| Dynamic Load Rating | 113000 N |
| I.D. | 110 mm |
| Series | NAU |
| Overall Width | 40 mm |
| Material | SUJ2 |
| Enclosure | Two Seals |
| Static Load Rating | 200000 N |
| Limiting Speed - Grease | 1600 rpm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Retainer Material | Steel |
| Weight | 4.246 LB |
| EAN or UPC | 4549557045653 |

