- 40 mm
- High Carbon Chrome Steel
| Series | NAU |
| Material | SUJ2 |
| Overall Width | 40 mm |
| Bearing Type | Roller |
| Limiting Speed - Oil | 3500 rpm |
| Roller Type | Roller |
| O.D. | 150 mm |
| Limiting Speed - Grease | 2100 rpm |
| I.D. | 110 mm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 200000 N |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Dynamic Load Rating | 113000 N |
| No. of Rows | Double |
| Weight | 4.246 LB |
| EAN or UPC | 4549557045646 |

