
- 40 mm
- High Carbon Chrome Steel
Temperature Range [Min] | -4 °F |
Limiting Speed - Grease | 1700 rpm |
Temperature Range [Max] | 248 °F |
Enclosure | Two Seals |
Bearing Type | Roller |
Roller Type | Roller |
Overall Width | 40 mm |
No. of Rows | Double |
Material | SUJ2 |
Retainer Material | Steel |
Series | NAU |
O.D. | 140 mm |
I.D. | 100 mm |
Dynamic Load Rating | 106000 N |
Static Load Rating | 181000 N |
Weight | 3.894 LB |
EAN or UPC | 4549557045639 |
