- 40 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Series | NAU |
| Retainer Material | Steel |
| Limiting Speed - Oil | 3500 rpm |
| Roller Type | Roller |
| O.D. | 140 mm |
| Limiting Speed - Grease | 2100 rpm |
| Overall Width | 40 mm |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Dynamic Load Rating | 106000 N |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 181000 N |
| No. of Rows | Double |
| I.D. | 100 mm |
| Weight | 3.894 LB |
| EAN or UPC | 4549557045622 |

