- 35 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| I.D. | 90 mm |
| Enclosure | Two Seals |
| Roller Type | Roller |
| Bearing Type | Roller |
| Limiting Speed - Grease | 1900 rpm |
| No. of Rows | Double |
| Series | NAU |
| Static Load Rating | 130000 N |
| Dynamic Load Rating | 79500 N |
| Overall Width | 35 mm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Material | SUJ2 |
| O.D. | 125 mm |
| Weight | 2.662 LB |
| EAN or UPC | 4549557045592 |

