- 35 mm
- High Carbon Chrome Steel
| Bearing Type | Roller |
| Temperature Range [Max] | 248 °F |
| I.D. | 85 mm |
| Limiting Speed - Grease | 2000 rpm |
| O.D. | 120 mm |
| Static Load Rating | 120000 N |
| No. of Rows | Double |
| Enclosure | Two Seals |
| Series | NAU |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 75400 N |
| Retainer Material | Steel |
| Overall Width | 35 mm |
| Material | SUJ2 |
| Weight | 2.53 LB |
| EAN or UPC | 4549557045578 |

