- 30 mm
- High Carbon Chrome Steel
| Bearing Type | Roller |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Double |
| Limiting Speed - Oil | 5000 rpm |
| Retainer Material | Steel |
| Roller Type | Roller |
| I.D. | 75 mm |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Dynamic Load Rating | 54800 N |
| Static Load Rating | 88200 N |
| Series | NAU |
| Overall Width | 30 mm |
| O.D. | 105 mm |
| Limiting Speed - Grease | 3000 rpm |
| Weight | 1.65 LB |
| EAN or UPC | 4549557045523 |

