- 25 mm
- High Carbon Chrome Steel
| Series | NAU |
| Retainer Material | Steel |
| Material | SUJ2 |
| Enclosure | Two Seals |
| O.D. | 90 mm |
| Bearing Type | Roller |
| Roller Type | Roller |
| I.D. | 65 mm |
| Dynamic Load Rating | 36900 N |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 2500 rpm |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Overall Width | 25 mm |
| Static Load Rating | 57100 N |
| Weight | 0.968 LB |
| EAN or UPC | 4549557045493 |

