- 25 mm
- High Carbon Chrome Steel
| Bearing Type | Roller |
| Material | SUJ2 |
| No. of Rows | Double |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Static Load Rating | 51400 N |
| Temperature Range [Min] | -4 °F |
| O.D. | 85 mm |
| Overall Width | 25 mm |
| Retainer Material | Steel |
| Dynamic Load Rating | 34700 N |
| I.D. | 60 mm |
| Limiting Speed - Grease | 3600 rpm |
| Series | NAU |
| Limiting Speed - Oil | 6000 rpm |
| Weight | 0.913 LB |
| EAN or UPC | 4549557045462 |

