- 25 mm
- High Carbon Chrome Steel
| Roller Type | Roller |
| Static Load Rating | 47000 N |
| Temperature Range [Max] | 248 °F |
| Overall Width | 25 mm |
| Limiting Speed - Oil | 6500 rpm |
| O.D. | 80 mm |
| Retainer Material | Steel |
| No. of Rows | Double |
| Limiting Speed - Grease | 3900 rpm |
| Dynamic Load Rating | 33000 N |
| I.D. | 55 mm |
| Series | NAU |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Roller |
| Material | SUJ2 |
| Weight | 0.847 LB |
| EAN or UPC | 4549557045448 |

