- 22 mm
- High Carbon Chrome Steel
| Temperature Range [Max] | 248 °F |
| Retainer Material | Steel |
| Enclosure | Two Seals |
| O.D. | 72 mm |
| Series | NAU |
| No. of Rows | Double |
| Limiting Speed - Grease | 3500 rpm |
| Bearing Type | Roller |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Overall Width | 22 mm |
| Dynamic Load Rating | 26200 N |
| I.D. | 50 mm |
| Static Load Rating | 3600 N |
| Material | SUJ2 |
| Weight | 0.583 LB |
| EAN or UPC | 4549557045431 |

